25 Ton Swivel Type Pintle Hook with T-bracket - Compares to Wallace No 2046103

  • Mfr # BP225

  • Zoro # G6758053


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Application
Construction and Utility Equipment Towing, Road Construction
Capacity GVW (Lb.)
50,000
Includes
Mounting Information
Fits Ball Dia. (In.)
1 1/4 in
Tongue Capacity (Lb.)
6,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP225
Zoro #
G6758053
UPC #
724920069915
Country of Origin
United States

Dimensions

Fits Ball Dia. (In.)
1 1/4 in
Trailer Ball Dia. (In.)
1 5/8 in
Size (In.)
2-3/4" x 3"
Mounting Hole Diameter
9/16 in
Overall Length
18 in

Details

Application
Construction and Utility Equipment Towing, Road Construction
Capacity GVW (Lb.)
50,000
Includes
Mounting Information
Tongue Capacity (Lb.)
6,000
Features
Additional Braces can be Attached Using a Built-in Lug, Reduces Towing Stress Upon Acceleration
Type (Class)
25 tons
Item
Pintle Hook
Standards
SAE J-849
Finish
Powder Coated
For Use With
Trailers
Material
Steel
Weight
47 lb
Number of Balls Included
0
Mount Type
Swivel Mount
Gross Trailer Weight Capacity
50,000 lb
Gross Vehicle Weight Capacity
50,000 lb
Tongue Weight
6,000 lb
Gross Towing Weight Capacity
6,000 lb
Resistance Properties
Corrosion-Resistant
Vertical Distance Between Mounting Holes
1 3/4 in
Horizontal Distance Between Mounting Holes
5 3/8 in, 10 3/8 in
Number of Mounting Holes
5

Description

Pintle Hook, Mount Type Swivel Mount, Gross Trailer Weight Capacity 50,000 lb, Gross Vehicle Weight Capacity 50,000 lb, Tongue Weight 6,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 5, Horizontal Distance Between Mounting Holes 5 3/8 in, 10 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 9/16 in, Number of Balls Included 0, Includes Mounting Information, Weight 47 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.