Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Ton Heavy-Duty Swivel Type Pintle Hook

  • Mfr # BP760A

  • Zoro # G6699935


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Tongue Capacity (Lb.)
12,000
Includes
Pintle Hook
Size (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP760A
Zoro #
G6699935
UPC #
724920082457
Country of Origin
United States

Dimensions

Size (In.)
3"
Fits Ball Dia. (In.)
1 5/8 in
Overall Length
14 7/16 in
Mounting Hole Diameter
13/16 in

Details

Color
Black
Material
Steel
Tongue Capacity (Lb.)
12,000
Item
Pintle Hook
Includes
Pintle Hook
Capacity GVW (Lb.)
60,000
Application
Off Road Towing, Construction and Utility Equipment Towing, Road Construction
Type (Class)
30 tons
Features
Allows Towing Heavy Equipment Over Uneven Terrain, Swivel Action
Type
Swivel Type Pintle Hook
Finish
Powder Coated
For Use With
Trailers
Standards
SAE J-849
Weight
38.25 lb
Tongue Weight
12,000 lb
Gross Towing Weight Capacity
12,000 lb
Resistance Properties
Corrosion-Resistant
Mount Type
Swivel Mount
Horizontal Distance Between Mounting Holes
6 1/2 in
Number of Balls Included
0
Gross Vehicle Weight Capacity
60,000 lb
Gross Trailer Weight Capacity
60,000 lb
Number of Mounting Holes
2

Description

Pintle Hook, Mount Type Swivel Mount, Gross Trailer Weight Capacity 60,000 lb, Gross Vehicle Weight Capacity 60,000 lb, Tongue Weight 12,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 6 1/2 in, Mounting Hole Diameter 25/32 in, Number of Balls Included 0, Includes Pintle Hook, Weight 38.25 lb, Resistance Properties Corrosion-Resistant, Features Allows Towing Heavy Equipment Over Uneven Terrain, Swivel Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.