3500 Pound Dump Body Vibrator with Installation Kit
Mfr # DBV3500
Zoro # G9113400
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
12 in
For Use With
Dump Body Applications, Dump Trucks, Work Trucks
Includes
Mounting Kit
Type
Dump Body Vibrator With Installation Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBV3500
Zoro #
G9113400
UPC #
724920109543
Country of Origin
United States
Dimensions
Length
12 in
Width
10 in
Details
Material
Steel
Item
Dump Truck Body Vibrators
For Use With
Dump Body Applications, Dump Trucks, Work Trucks
Includes
Mounting Kit
Type
Dump Body Vibrator With Installation Kit
Features
12V DC Motor, 150A Max Current, 3500 lb Force, 4 ga, Weather Resistant Protection
Color
Black
Finish
Unfinished
Fits
Dump Trucks
Installation Method
Fasteners
Coverage
Dump Truck Body
Dump Truck Class
Heavy
Description
Dump Truck Body Vibrators, Material Steel, Color Black, Dump Truck Class Heavy, Features 12V DC Motor, 150A Max Current, 3500 lb Force, 4 ga, Weather Resistant Protection, Finish Unfinished, Includes Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.