Shop BUYERS PRODUCTS
See all product information
Create Account
36x24x18 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch
- Mfr # 1705420
- Zoro # G6020688
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
24 in
Overall Height
18 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705420
- Zoro #
- G6020688
- UPC #
- 724920146371
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 0.125 in
Details
- Item
- XD Truck Box With Barn Door,18X24X36
- Body Material
- Aluminum
- Truck Box Type
- Underbody
- Lock Type
- 3-Point Locking Latch
- Lid Type
- Barn Door
- Finish
- Smooth
- Features
- Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch
Description
This XD Truck Box With Barn Door,18X24X36 is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The rain gutter design helps to keep water out of the box. The smooth finish means there are no sharp edges on this truck box. It has a die cast compression latch that ensures a secure lock and an automotive bulb seal for added protection against moisture and dust. The lid opens like a barn door, making it easy to access the contents inside the toolbox. This product is perfect for any professional or home user who wants to make their work easier and more efficient with good quality equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.