Zoro Homepage

3/8 - 1/2 Inch Ratcheting Load Binder

  • Mfr # RLB3812

  • Zoro # G9108290


product price: $66.59
/ea

Key Features

Color
Red
Size (In.)
5/16"-3/8"
Type
Ratcheting Load Binder
Material
Steel
Application
Freight Hauling, Chain Cinching, Heavy Duty Loads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLB3812
Zoro #
G9108290
UPC #
724920084741
Country of Origin
China

Dimensions

Size (In.)
5/16"-3/8"

Details

Item
Load Binder,Ratcheting,3/8,1/2"
Color
Red
Type
Ratcheting Load Binder
Material
Steel
Application
Freight Hauling, Chain Cinching, Heavy Duty Loads

Description

Load Binder,Ratcheting,3/8,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.