3/8 Inch NPT Steel Flow Control Valve

  • Mfr # F600S

  • Zoro # G9162575


product price: $39.29
/ea

Key Features

Valve Type
Control
Body Material
Carbon Steel
Flow Rate - Maximum
8 gpm
Pressure - Maximum
5,000 psi
Valve Control
Flow Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F600S
Zoro #
G9162575
UPC #
724920024006
Country of Origin
China

Dimensions

Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Hydraulic Flow Control Valve
Valve Type
Control
Body Material
Carbon Steel
Flow Rate - Maximum
8 gpm
Pressure - Maximum
5,000 psi
Valve Control
Flow Control
Control Direction
One-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Hydraulic Flow Control Valve, Flow Rate - Maximum 8 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Carbon Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Control Direction One-Way, Inlet Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.