3/8x35" Class 4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-43 Proof

  • Mfr # 11275

  • Zoro # G3700678


product price:  $27.45
/ea

Key Features

Material
Carbon Steel
Length
3 ft
Size
3/8 in
Width
2 3/64 in
Rated Capacity
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11275
Zoro #
G3700678
UPC #
724920080859
Country of Origin
United States

Dimensions

Length
3 ft
Size
3/8 in
Width
2 3/64 in
Manufacturers Warranty Length
1 yr
Overall Length
3 ft
Overall Width
2 3/64 in
Link Diameter
1 3/8 in
Chain Length
35 in
Hook Width
2 in

Details

Item
Safety Chain
Material
Carbon Steel
Rated Capacity
15,000 lb
Color
Silver
Breaking Strength
15,000 lb
Includes
Slip Hook
Features
Zinc Plated Finish, Heavy Duty, Corrosion Resistant
Working Lifting Limit
15,000 lb
Web Tensile Strength
15,000 lb
Hook Type
Slip Hook
Grade
43
Finish
Zinc Plated
Duty Capacity
Heavy Duty
Chain Color
Silver
Hook Color
Silver
Number of Legs
0
Resistance Properties
Corrosion-Resistant
Assembly Break Strength
15,000 lb
Working Load Break Strength
15,000 lb
Attachment Style
Slip Hook
Chain Style
Safety Chain

Description

Safety Chain, Attachment Style Slip Hook, Duty Capacity Heavy Duty, Chain Style Safety Chain, Hook Width 2 in, Link Diameter 1 3/8 in, Chain Length 35 in, Chain Color Silver, Color Silver, Hook Color Silver, Material Carbon Steel, Finish Zinc Plated, Working Load Break Strength 15,000 lb, Assembly Break Strength 15,000 lb, Number of Legs 0, Resistance Properties Corrosion-Resistant, Grade 43, Hook Type Slip Hook, Manufacturers Warranty Length 1 yr, Overall Length 3 ft, Overall Width 2 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.