4 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker
Mfr # 6391104
Zoro # G7225407
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Contact Form
SPST
Switch Function
On/Off
Actuator Color
Red
Width (In.)
0.75 in
Finish
Black Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6391104
Zoro #
G7225407
UPC #
724920100236
Country of Origin
China
Dimensions
Width (In.)
0.75 in
Length (In.)
0.5 in
Height (In.)
2.75 in
Overall Height
2 1/4 in
Overall Length
4 1/4 in
Overall Width
3 7/8 in
Details
Item
Automotive Switch
Contact Form
SPST
Switch Function
On/Off
Actuator Color
Red
Finish
Black Powder coated
Voltage Rating
12V DC
Number of Terminals
6
Includes
(14) Stick-On Function Labels
Type
4-Function
For Use With
Full-Size Light Bar
Body Color
Black
Switch Type
Rocker Switch
Features
Illuminates In "On" Position
DC Current Rating
20 A @ 12V DC
Compatible Product Type
Full-Size Light Bars
Description
Automotive Switch, Contact Form SPST, Switch Function On/Off, Actuator Color Red, Body Color Black, Compatible Product Type Full-Size Light Bars, DC Current Rating 20 A @ 12V DC, Features Illuminates In In.On In. Position, Includes (14) Stick-On Function Labels, Overall Height 2 1/4 in, Overall Length 4 1/4 in, Overall Width 3 7/8 in, Switch Type Rocker Switch, Voltage Rating 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.