Zoro Homepage

4 Inch Standard Sliding Trailer Winch

  • Mfr # 1903030

  • Zoro # G9108211


product price: $33.69
/ea

Key Features

Type
Standard Sliding Trailer Winch
Material
Steel
For Use With
4" Nylon Straps
Application
Tie-Down Straps for Hauling, Trailers, Cargo Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903030
Zoro #
G9108211
UPC #
724920080026
Country of Origin
China

Details

Item
Trailer Winch,Standard,Sliding,4"
Type
Standard Sliding Trailer Winch
Material
Steel
For Use With
4" Nylon Straps
Application
Tie-Down Straps for Hauling, Trailers, Cargo Control

Description

Trailer Winch,Standard,Sliding,4


  • •Working load limit of 6000 lb.
  • •Works with 4 in. wide straps.
  • •Easy to position for optimal load securing.
  • •Works with standard sliding winch tracks for easy installation.
  • •Durable steel construction with corrosion resistant black powder-coated finish.
  • •Strap sold separately (see "Related Products" below).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.