Zoro Homepage

4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens

  • Mfr # 1492242

  • Zoro # G011376405


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Length
6 in
Width
5 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492242
Zoro #
G011376405
UPC #
724920239912
Country of Origin
China

Dimensions

Length
6 in
Width
5 in
Depth
6 in

Details

Lens Material
Polycarbonate

Description

Buyers Products 4 Inch Wide LED Flood Light with Strobe is two lights in one. Shines across a wide area with its powerful white flood light, then swap to the bright amber strobe when you need a warning light. The single-stud mounting bracket makes it easy to position the light for your needs. Built to withstand the toughest conditions, the light is rated IP67/IP69K for extreme dust and water resistance. This means it's completely sealed against dust and water and can be power washed or steam cleaned. The polycarbonate lens is extremely impact resistant, and the die cast aluminum housing provides superior heat dissipation and corrosion resistance. An 18 in. lead with blunt-cut ends makes installation simple. This durable, versatile design makes the light perfect for both on-road and off-road applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.