Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 Inch Clear LED Flood Light with Black Housing

  • Mfr # 1492115

  • Zoro # G8486457


product price: $27.35
/ea

Key Features

Height
5 1/4 in
Width
5 3/4 in
Includes
1350 Lumens
Depth
2 1/2 in
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492115
Zoro #
G8486457
UPC #
724920106375
Country of Origin
China

Dimensions

Height
5 1/4 in
Width
5 3/4 in
Depth
2 1/2 in
Overall Width
4 1/2 in
Overall Length
4 1/2 in
Overall Height
5 3/8 in

Details

Includes
1350 Lumens
Item
Light
Operating Temperature - Maximum
122 Degrees F
Voltage
24V DC
Operating Temperature - Minimum
-40 Degrees F
Product Type
Flood Light
Material
Aluminum; Polycarbonate
Current
1.5 A
Compatible Product Type
ATV, Trailer, Truck
Color Temperature
6000K
Color
Clear
Wattage
18 W

Description

Light, 1350 Lumens Includes, Height 5 1/4 in, Width 5 3/4 in, Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.