46x24x82 Inch Flat Floor White Steel Backpack Truck Box
Mfr # BP824624W
Zoro # G9113437
product price:Â $3,969.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Body Material
Steel
Truck Box Type
Floor
Color
White
Overall Depth
24 in
Overall Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BP824624W
Zoro #
G9113437
UPC #
724920114073
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
46 in
Overall Width
82 in
Body Thickness
14 ga. (Body), 12 ga. (Door)
Details
Item
Truck Box,Backpack,Steel,Wht,46" x 24" x 82"
Body Material
Steel
Truck Box Type
Floor
Color
White
Lock Type
Latch
Lid Type
Side-Mounted Doors
Finish
Powder-Coated
Features
Continuous Hidden Hinge, Automotive Bulb Seal, Built-In Rain Gutter
Includes
(2) Passenger Side J-Hooks
Description
The Buyers Products BP824624W Heavy Duty Truck Box Backpack is the perfect combination of convenience and security. It will keep your tools safe while you are on the go. This heavy duty truck box backpack features a continuous hidden hinge, automotive bulb seal, and built-in rain gutter. The 14 ga. body and 12 ga. door offer durable protection against scratches and corrosion. You can mount this side mounted doors truck box flat on the floor of your vehicle with its built in flange that makes it easy to install in any position inside your pickup truck bed or cargo van. Its powder coated finish ensures that it has a long life span, resisting rust for years to come. If you want peace of mind when transporting your tools, then you need the Buyers Products BP824624W Heavy Duty Truck Box Backpack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.