48x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch

  • Mfr # 1705440

  • Zoro # G6020800


product price:  $1,037.69
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
24 in
Overall Height
24 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1705440
Zoro #
G6020800
UPC #
724920146418
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
24 in
Overall Width
48 in
Body Thickness
0.125 in

Details

Item
XD Truck Box With Barn Door,24X24X48
Body Material
Aluminum
Truck Box Type
Underbody
Lock Type
3-Point Locking Latch
Lid Type
Barn Door
Finish
Smooth
Features
Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch

Description

If you need a truck box that is big enough to accommodate all your tools, the Buyers Products XD Truck Box With Barn Door,24X24X48 is the perfect choice. The barn door of this truck box ensures easy access and minimizes the risk of damage when loading and unloading. It has a rain gutter which helps prevent water from entering the interior of the box. Its automotive bulb seal provides extra protection against moisture. This aluminum tool box has a smooth finish with no sharp edges or corners to cause injury while working. It also features die cast compression latches for quick, one handed operation. With its superior quality and durable construction, you will be happy you chose this Buyers Products XD Truck Box With Barn Door, 24X24X48 for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.