Shop BUYERS PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
49 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box
- Mfr # 1701385
- Zoro # G8059655
product price:
$
377.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Trailer Tongue
Color
natural
Overall Depth
15 in
Overall Height
18-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1701385
- Zoro #
- G8059655
- UPC #
- 724920066532
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Overall Height
- 18-1/2 in
- Overall Width
- 49 in
Details
- Item
- Trailer Tongue Box,Aluminum,15x49x18.5"
- Body Material
- Aluminum
- Truck Box Type
- Trailer Tongue
- Color
- natural
- Lock Type
- Paddle Latch
- Finish
- Diamond Tread
- Features
- Rugged Aluminum Lid, Continuous Hidden Hinge
Description
Trailer Tongue Box,Aluminum,15x49x18.5
- •Lightweight, corrosion-resistant 0.56 in. thick aluminum construction
- •Locking stainless steel paddle latch with 2 keys.
- •Continuous aluminum hinge.
- •Weather-resistant seals keep moisture and dirt out of the tool box.
- •Aircraft-grade cable protects the lid and hinge.
- •Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.