Shop BUYERS PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
49 Inch Wide Gloss Black Steel Trailer Tongue Truck Box
- Mfr # 1701285
- Zoro # G8059576
product price:Â
$
464.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Trailer Tongue Box
Color
Black
Overall Depth
16 13/16 in
Overall Height
16 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701285
- Zoro #
- G8059576
- UPC #
- 724920065276
- Country of Origin
- United States
- Item
- Trailer Tongue Box
- Body Material
- Steel
- Truck Box Type
- Trailer Tongue Box
- Color
- Black
- Texture
- Smooth
- Latch Type
- Paddle Handle
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 8.6 cu ft
- Finish
- Powder-Coated
- Lid Material
- Steel
- Features
- Continuous Hidden Hinge, Tapered Front
- Lid Style
- Single Lid
- Resistance Properties
- Weather-Resistant
- Number of Compartments
- 1
- Wire Color
- Black
Dimensions
- Overall Depth
- 16 13/16 in
- Overall Height
- 16 3/8 in
- Overall Width
- 49 in
- Body Thickness
- 15 ga
- Lid Thickness
- 15 ga
- Fits Chest Size
- Continuous Hidden Hinge, Tapered Front
Description
Trailer Tongue Box, Black, Single Lid, Overall Width 49 in, Overall Depth 16 13/16 in, Overall Height 16 3/8 in, Storage Capacity 8.6 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Continuous Hidden Hinge, Tapered Front
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.