Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Ton 10-Hole Pintle Hook

  • Mfr # PH55

  • Zoro # G6940184


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Fits Ball Dia. (In.)
1 1/4 in
Application
Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
Tongue Capacity (Lb.)
20,000
Size (In.)
2.38" to 3"
Type (Class)
50 tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH55
Zoro #
G6940184
UPC #
724920106535
Country of Origin
United States

Dimensions

Fits Ball Dia. (In.)
1 1/4 in
Size (In.)
2.38" to 3"
Trailer Ball Dia. (In.)
1 5/8 in
Mounting Hole Diameter
13/16 in
Overall Length
11 3/8 in

Details

Application
Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
Tongue Capacity (Lb.)
20,000
Type (Class)
50 tons
Includes
Mounting Information
Capacity GVW (Lb.)
100,000
Features
Great for On or Off Road Use, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
Item
Pintle Hook
Standards
SAE J-849
For Use With
Tow Vehicles, Trailers
Finish
Powder Coated
Material
Steel
Gross Trailer Weight Capacity
100,000 lb
Gross Vehicle Weight Capacity
100,000 lb
Resistance Properties
Corrosion-Resistant
Vertical Distance Between Mounting Holes
1 31/500 in, 2 3/8 in, 4 1/4 in
Number of Mounting Holes
10
Tongue Weight
20,000 lb
Weight
38.6 lb
Gross Towing Weight Capacity
20,000 lb
Number of Balls Included
0
Horizontal Distance Between Mounting Holes
5 in
Mount Type
Bolt On

Description

Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 100,000 lb, Gross Vehicle Weight Capacity 100,000 lb, Tongue Weight 20,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 10, Horizontal Distance Between Mounting Holes 5 in, Vertical Distance Between Mounting Holes 1 31/500 in, 2 3/8 in, 4 1/4 in, Mounting Hole Diameter 13/16 in, Number of Balls Included 0, Includes Mounting Information, Weight 38.6 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.