5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip

  • Mfr # HP625SC

  • Zoro # G3764472


product price:  $6.95
/ea

Key Features

Application
Towing, Trailer Rentals
For Use With
Cargo Control, Towing, Trailer Equipment, Truck
Includes
Spring Clip
Diameter
5/8 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP625SC
Zoro #
G3764472
UPC #
724920091183
Country of Origin
India

Dimensions

Diameter
5/8 in
Length
4 in
Compatible Hitch Size
2 in
Usable Length
4 in
Overall Length
4 in
Pin Diameter
5/8 in

Details

Application
Towing, Trailer Rentals
Item
Hitch Pin
For Use With
Cargo Control, Towing, Trailer Equipment, Truck
Includes
Spring Clip
Finish
Clear Zinc Plated
Material
Carbon Steel
Hitch Pin Style
Pin and Clip

Description

Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Overall Length 4 in, Usable Length 4 in, Includes Spring Clip, Material Carbon Steel, Finish Clear Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.