6 Foot DumperDogg Stainless Steel Dump Insert
Mfr # 5534006
Zoro # G9113330
product price: $6,569.99
/eaKey Features
Capacity GVW (Lb.)
6000 lb.
Width
48"
Color
Black
Material
Steel (Frame), 304 Stainless Steel (Insert)
For Use With
Fits 6 ft. Domestic Truck Bed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5534006
Zoro #
G9113330
UPC #
724920114585
Country of Origin
United States
Dimensions
Width
48"
Length
76"
Details
Capacity GVW (Lb.)
6000 lb.
Color
Black
Material
Steel (Frame), 304 Stainless Steel (Insert)
For Use With
Fits 6 ft. Domestic Truck Bed
Features
Corrosion-Resistant Powder-Coated; Tethered Control Box with 10 ft. Cord
Type
Stainless Steel Dump Insert
Includes
Body-up Indicator Kit
Item
Dump Insert
Description
Dump Insert,Stainless Steel,6 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.