Buyers Products

6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Gray/Black, PVC Coated Polyester, UV Resistant


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tarp Material PVC Coated Polyester
  • Thickness 10 Mil
  • Tarp Strength Standard Duty
  • Tarp Finished Length 15 ft
  • Tarp Finished Width 6 ft 6 in
See all product information

Product Information

Dimensions

Finished Size 6 ft 6 in x 15 ft
Tarp Finished Length 15 ft
Tarp Finished Width 6 ft 6 in
Cut Size 6 ft 6 in x 15 ft

Details

Color Gray/Black
Tarp Material PVC Coated Polyester
Thickness 10 Mil
Tarp Strength Standard Duty
Item Tarp
Fabric Weight 12 oz/sq yd
Grommet Material Brass
Grommet Spacing 24 in
Water Resistant/Waterproof None
Tarp Seam Finish Double Stitched, Web Reinforced
Features Cast Bearings, Zinc-Plated Hardware
Insulated No
Grommet I.D. 3 in
Includes 22 ft Pull Rope and Telescoping Extruded Aluminum Crossbars, Folding Crank Handle
Tarp Resistant Features UV Resistant
High-Visibility No

Description

Roller Tarpaulin Kit,6 1/2 x 15 ft.


  • •Built for simple dump body and dump trailer tarp applications
  • •Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes.
  • •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
  • •Solid vinyl tarp are rated to 400o F for covering asphalt.
  • •Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately).
  • •All mounting hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.