60x24x18 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch

  • Mfr # 1705430

  • Zoro # G6020767


product price:  $1,007.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Smooth
Lid Type
Barn Door
Features
Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch
Truck Box Type
Underbody
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1705430
Zoro #
G6020767
UPC #
724920146395
Country of Origin
United States

Dimensions

Body Thickness
0.125 in
Overall Depth
24 in
Overall Width
60 in
Overall Height
18 in

Details

Body Material
Aluminum
Finish
Smooth
Lid Type
Barn Door
Features
Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch
Item
XD Truck Box With Barn Door,18X24X60
Truck Box Type
Underbody
Lock Type
3-Point Locking Latch

Description

XD Truck Box With Barn Door,18X24X60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.