7-Way Flat to 6-Way Round Plastic Trailer Connector Adapter

  • Mfr # TC2076P

  • Zoro # G9111343


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Features
Converts From a 7-Way Flat Pin to 6-Way Round Pin Connection
Includes
(1) Built-In Connection Latch and LED Tester
Type
7-Way To 6-Way Trailer Connector Adapter
Material
Plastic
For Use With
RVs, Utility Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2076P
Zoro #
G9111343
UPC #
724920086790
Country of Origin
Taiwan, Province of China

Details

Features
Converts From a 7-Way Flat Pin to 6-Way Round Pin Connection
Item
Adapter,Flat 7-Way to 6-Way Round
Includes
(1) Built-In Connection Latch and LED Tester
Type
7-Way To 6-Way Trailer Connector Adapter
Material
Plastic
For Use With
RVs, Utility Trailers

Description

Adapter,Flat 7-Way to 6-Way Round


  • •Converts from a 7-way flat pin to 6-way round pin connection.
  • •Solves a mismatch between your truck and trailer connection hardware.
  • •Durable, weather-resistant plastic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.