Zoro Homepage

7-Way Trailer Side Flat Pin Trailer Connector

  • Mfr # TC2967P

  • Zoro # G9111547


product price: $32.89
/ea

Key Features

Material
Plastic (Connector)
Type
7-Way Trailer Side Flat Pin Trailer Connector
For Use With
Travel Trailers, Fifth Wheel and Gooseneck Trailers, Boat Trailers, Large Utility Trailers
Features
Color-Coded Cable; Pre-Wired Cable
Length
96" (Cable)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2967P
Zoro #
G9111547
UPC #
724920100274
Country of Origin
China

Dimensions

Length
96" (Cable)

Details

Item
Flat Pin
Material
Plastic (Connector)
Type
7-Way Trailer Side Flat Pin Trailer Connector
For Use With
Travel Trailers, Fifth Wheel and Gooseneck Trailers, Boat Trailers, Large Utility Trailers
Features
Color-Coded Cable; Pre-Wired Cable

Description

Pin,Flat,Trailer Connector,7-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.