Buyers Products

7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tarp Material PVC Coated Polyester
  • Thickness 10 Mil
  • Tarp Strength Standard Duty
  • Tarp Finished Length 20 ft
  • Tarp Finished Width 7 ft
See all product information

Product Information

Dimensions

Finished Size 7 x 20 ft
Tarp Finished Length 20 ft
Tarp Finished Width 7 ft
Cut Size 7 x 20 ft

Details

Color Black
Tarp Material PVC Coated Polyester
Thickness 10 Mil
Tarp Strength Standard Duty
Item Tarp
Fabric Weight 12 oz/sq yd
Grommet Material Brass
Grommet Spacing 24 in
Water Resistant/Waterproof None
Insulated No
Tarp Seam Finish Double Stitched, Web Reinforced
Features Full Perimeter of Brass Grommets
Grommet I.D. 3 in
Tarp Resistant Features UV Resistant
High-Visibility No

Description

Mesh Replacement Tarp,7 x 20 Ft.


  • •Available in several sizes to fit your truck.
  • •Durable 1,000 denier polyester mesh fabric, heavy duty seam construction and brass grommets.
  • •UV protection for long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.