8-19 Foot Tarp Kit 900W/60-1 Gear Motor - 4 Springs With Wind Deflector
- Mfr # 5546365
- Zoro # G9110171
product price:Â
$
1,332.99
/ea
Key Features
Includes
Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
Type
Underbody Spring Mount Tarp System
Material
Aluminum
For Use With
Dump Applications, Manual Tarp Systems
Diameter
3/4" (Motor Output Shaft)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5546365
- Zoro #
- G9110171
- UPC #
- 724920123266
- Country of Origin
- United States
- Item
- Tarp Kit
- Includes
- Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
- Type
- Underbody Spring Mount Tarp System
- Material
- Aluminum
- For Use With
- Dump Applications, Manual Tarp Systems
- Features
- Reliably Covers and Protects Payload; Fingertip Electric Controls
- Sub-Category
- Tarp Accessories
Dimensions
- Diameter
- 3/4" (Motor Output Shaft)
- Length
- 8 to 19 ft.
Description
Tarp Kit,8-19 ft.,900,60:1 Gear Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.