Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Foot DumperDogg Polymer Dump Insert

  • Mfr # 5532000

  • Zoro # G9113419


product price: $5,555.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Includes
Body-up Indicator Kit
For Use With
Fits 8 ft. Domestic Truck Bed
Features
Corrosion-Resistant Powder-Coated; Tethered Control Box with 10 ft. Cord
Type
Polymer Dump Insert
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532000
Zoro #
G9113419
UPC #
724920097062
Country of Origin
United States

Details

Includes
Body-up Indicator Kit
For Use With
Fits 8 ft. Domestic Truck Bed
Features
Corrosion-Resistant Powder-Coated; Tethered Control Box with 10 ft. Cord
Type
Polymer Dump Insert
Color
Black
Material
Steel (Frame), Polymer (Insert)
Capacity GVW (Lb.)
6000 lb.
Item
Dump Insert

Description

Dump Insert,Polymer,8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.