8 x 12-1/2 Inch Forged Steel Outrigger With Mounting Brackets

  • Mfr # B23515

  • Zoro # G9113087


product price:  $63.79
/ea

Key Features

Width
12-1/2"
Features
Capacity of 5,000 lb.; Three Locking Positions
Material
Carbon Steel
Length
8"
Includes
Upper and Lower Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B23515
Zoro #
G9113087
UPC #
724920093859
Country of Origin
United States

Dimensions

Width
12-1/2"
Length
8"

Details

Item
Steel Outrigger for Mounting Brackets
Features
Capacity of 5,000 lb.; Three Locking Positions
Material
Carbon Steel
Includes
Upper and Lower Mounting Brackets
Type
Forged Steel Outrigger
For Use With
Wide Loads, Oversized Cargo, Heavy Equipment Trailers

Description

Steel Outrigger for Mounting Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.