Zoro Homepage

Air Compensated Pintle Hook, 45 Ton

  • Mfr # P45AC4K

  • Zoro # G3623024


product price: $350.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tow Vehicles, Trailers
Features
(4) Holes, Austempered Ductile Iron Construction, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
Type (Class)
45-Ton
Size (In.)
2.38" to 3"
Application
Heavy Duty Towing, Off-Road Towing, Semi Trailers, Over-The-Road Towing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P45AC4K
Zoro #
G3623024
UPC #
724920071109
Country of Origin
United States

Dimensions

Size (In.)
2.38" to 3"
Overall Length
15 1/8 in
Mounting Hole Diameter
13/16 in

Details

For Use With
Tow Vehicles, Trailers
Features
(4) Holes, Austempered Ductile Iron Construction, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
Type (Class)
45-Ton
Application
Heavy Duty Towing, Off-Road Towing, Semi Trailers, Over-The-Road Towing
Capacity GVW (Lb.)
90,000 MGTW; 18,000 MVL
Item
Air Compensated Pintle Hook
Includes
Bracket and Brake Chamber
Finish
Powder Coated
Standards
SAE J-849
Material
Iron
Weight
38.855 lb
Resistance Properties
Corrosion-Resistant
Vertical Distance Between Mounting Holes
3 in
Tongue Weight
18,000 lb
Number of Mounting Holes
4
Gross Trailer Weight Capacity
90,000 lb
Gross Vehicle Weight Capacity
90,000 lb
Horizontal Distance Between Mounting Holes
5 1/4 in, 6 1/2 in
Number of Balls Included
0
Mount Type
Bolt On

Description

Air Compensated Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 90,000 lb, Gross Vehicle Weight Capacity 90,000 lb, Tongue Weight 18,000 lb, Material Iron, Finish Powder Coated, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 5 1/4 in, 6 1/2 in, Vertical Distance Between Mounting Holes 3 in, Mounting Hole Diameter 25/32 in, Number of Balls Included 0, Includes Bracket and Brake Chamber, Weight 38.855 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.