Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Crank Arm Tarp System - 3 Springs Without Wind Deflector

  • Mfr # 5543006

  • Zoro # G9110661


product price: $878.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Features
Tarp Crank with Friction Brake; Corrosion-Resistant
Material
Aluminum
Type
Crank Arm Tarp System
For Use With
Fits Dump Bodies from 8 to 19 ft. Long
Includes
Side Bracket; End Brackets; 10 ft. Chain with Master Link; 3 Spring Pivot; Bumper; Torsion Springs; Corner Joints; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5543006
Zoro #
G9110661
UPC #
724920120937
Country of Origin
United States

Details

Item
Crank Arm Tarp System
Features
Tarp Crank with Friction Brake; Corrosion-Resistant
Material
Aluminum
Type
Crank Arm Tarp System
For Use With
Fits Dump Bodies from 8 to 19 ft. Long
Includes
Side Bracket; End Brackets; 10 ft. Chain with Master Link; 3 Spring Pivot; Bumper; Torsion Springs; Corner Joints; Mounting Hardware
Sub-Category
Tarp Accessories

Description

Crank Arm Tarp System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.