Aluminum Tarp System With Mesh Tarp 6-1/2 x 15 Foot, 82 Inch Width

  • Mfr # 554265150

  • Zoro # G9110530


product price:  $429.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Type
Pull-Style Tarp Systems with Spring Assist
Features
Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
For Use With
Dump Applications
Length
15 ft.
Width
6-1/2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554265150
Zoro #
G9110530
UPC #
724920145046
Country of Origin
United States

Dimensions

Length
15 ft.
Width
6-1/2 ft.

Details

Item
Tarp System
Type
Pull-Style Tarp Systems with Spring Assist
Features
Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
For Use With
Dump Applications
Includes
Mounting hardware
Material
Aluminum, PVC-Coated Vinyl Mesh (Tarp)
Sub-Category
Tarp Accessories

Description

Tarp System,Alum,Mesh Tarp,6.5 In. x 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.