Aluminum Tarp System With Mesh Tarp 6-1/2 x 18 Foot

  • Mfr # DTR6518

  • Zoro # G7117686


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Tarp
Color
Black
Length
18 ft.
Length (In.)
18 ft
Includes
12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR6518
Zoro #
G7117686
UPC #
724920086592
Country of Origin
United States

Dimensions

Length
18 ft.
Length (In.)
18 ft
Finished Length
18 ft
Finished Width
6 1/2 ft

Details

Sub-Category
Tarp
Color
Black
Includes
12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit
For Use With
Dumps & Trailers up to 102 in Wide
Item
Mesh Tarp/Hardware Kit
Material
Extruded Aluminum Crossbar
Type
Dump Tarp System
Tarp Material
PVC-Coated Vinyl Mesh
Grommet Material
Brass
UV Resistant
Yes
Seam Type
Double-Stitched
Tarp Finish/Coating
PVC-Coated Vinyl Mesh
System Type
Manual Dump Truck and Trailer
Wind Deflector Included
No
Mounting Hardware Included
Yes

Description

Mesh Tarp/Hardware Kit, System Type Manual Dump Truck and Trailer, Wind Deflector Included No, Color Black, Finished Length 18 ft, Finished Width 6 1/2 ft, Grommet Material Brass, Includes 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit, Mounting Hardware Included Yes, Tarp Finish/Coating PVC-Coated Vinyl Mesh, Tarp Material PVC-Coated Vinyl Mesh, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.