Aluminum Tarp System With Mesh Tarp 6 x 14 Foot, 76 Inch Width

  • Mfr # 554260140

  • Zoro # G9110582


product price:  $396.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Pull-Style Tarp Systems with Spring Assist
Width
6 ft.
For Use With
Dump Applications
Material
Aluminum, PVC-Coated Vinyl Mesh (Tarp)
Length
14 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554260140
Zoro #
G9110582
UPC #
724920145060
Country of Origin
United States

Dimensions

Width
6 ft.
Length
14 ft.

Details

Item
Tarp System
Type
Pull-Style Tarp Systems with Spring Assist
For Use With
Dump Applications
Material
Aluminum, PVC-Coated Vinyl Mesh (Tarp)
Features
Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
Includes
Mounting hardware
Sub-Category
Tarp Accessories

Description

Tarp System,Alum,Mesh Tarp,6 In. x 14 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.