Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width

  • Mfr # 554270156

  • Zoro # G9110740


product price: $625.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
7 ft.
For Use With
Dump Applications
Length
15 ft.
Includes
Mounting hardware
Type
Pull-Style Tarp Systems with Spring Assist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554270156
Zoro #
G9110740
UPC #
724920153645
Country of Origin
United States

Dimensions

Width
7 ft.
Length
15 ft.

Details

Item
Tarp System
For Use With
Dump Applications
Includes
Mounting hardware
Type
Pull-Style Tarp Systems with Spring Assist
Features
Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
Material
Aluminum, Solid Vinyl (Tarp)
Sub-Category
Tarp Accessories

Description

Tarp System,Alum,Solid Tarp 7 In. x 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.