Shop BUYERS PRODUCTS
See all product information
Create Account
Aluminum Truck Rack
- Mfr # 1501680
- Zoro # G9113750
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Truck Bed Size
Full, Short, Standard
Maximum Load Capacity
800 lb
Color
Black
Installation Type
Truck Bed Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1501680
- Zoro #
- G9113750
- UPC #
- 724920166324
- Country of Origin
- China
Dimensions
- Truck Bed Size
- Full, Short, Standard
- Length
- 6.5 ft
- Width
- 66
- Height
- 28
Details
- Item
- Ladder Rack
- Material
- Aluminum
- Maximum Load Capacity
- 800 lb
- Color
- Black
- Installation Type
- Truck Bed Mounted
- Mounting Hardware Included
- Yes
- Includes
- Four Adjustable Load Mounts/Stops to Keep Your Cargo Secure, Zinc-Plated Hardware for Corrosion Resistance
- Drilling Required
- No
- Adjustable
- Yes
- Shell Material
- Aluminum
- Finish
- Powder Coated
- For Truck Type
- Short Bed Truck
- Truck Rack Style
- Truck Bed Racks
- Wire Color
- Black
Description
Ladder Rack, Truck Rack Style Truck Bed Racks, Aluminum, Maximum Load Capacity 800 lb, Length 6.5 ft, Width 66, Height 28, Black, Truck Bed Size Full, Short, Standard, Adjustable Yes, Drilling Required No, Finish Powder Coated, For Truck Type Short Bed Truck, Installation Type Truck Bed Mounted, Mounting Hardware Included Yes, Mounting Location Truck Bed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.