Zoro Homepage

Aluminum Wind Deflector - Partial Top

  • Mfr # 3011871

  • Zoro # G9110549


product price: $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Type
Wind Deflector - Partial Top
Width
98"
For Use With
Dump Applications, Electric Tarp System, Manual Tarp Systems
Features
Corrosion-Resistant; Protects Tarp System From Wind and Elements While Driving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011871
Zoro #
G9110549
UPC #
724920106115
Country of Origin
United States

Dimensions

Width
98"

Details

Item
Wind Deflector
Material
Aluminum
Type
Wind Deflector - Partial Top
For Use With
Dump Applications, Electric Tarp System, Manual Tarp Systems
Features
Corrosion-Resistant; Protects Tarp System From Wind and Elements While Driving

Description

Wind Deflector,Aluminum,Partial Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.