Anchor Ring, Iron, Round, PK4
Mfr # B801AK4
Zoro # G016555775
product price: $50.69
/pk 4, $12.67/eaKey Features
E-Track Installation Location
Floor-Mount
Ring Type
Round
Overall Length
4 7/8 in
Number of Mounting Holes
4
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B801AK4
Zoro #
G016555775
UPC #
724920178334
Country of Origin
China
Dimensions
Overall Length
4 7/8 in
Mounting Hole Diameter
3/8 in
Overall Width
4 1/2 in
Details
E-Track Installation Location
Floor-Mount
Ring Type
Round
Number of Mounting Holes
4
Finish
Unfinished
Color
Silver
Working Load Limit
2,000 lb
Item
Anchor Ring
Material
Iron
Description
Anchor Ring, Product Type Recessed Ring, Number of Mounting Holes 4, Working Load Limit 2,000 lb, Material Iron, Overall Width 4 1/2 in, Overall Length 4 7/8 in, Mounting Type Bolt-On, Weld-On, E-Track Installation Location Floor-Mount, Ring Type Round, Mounting Hole Diameter 3/8 in, Finish Unfinished, Color Silver, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.