ANTI-ICE SYSTEM
Mfr # 6190150
Zoro # G811934812
product price: $2,579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Voltage
12 V
Tank Capacity
210 gal
Fill Opening Size
12 in
Adjustable Nozzle
Yes
In Tank Filter
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6190150
Zoro #
G811934812
UPC #
724920167161
Country of Origin
United States
Dimensions
Fill Opening Size
12 in
Hose Length
14 in
Boom Width
6 1/4 ft
Details
Item
Cordless Vehicle Mounted Sprayer
Voltage
12 V
Tank Capacity
210 gal
Adjustable Nozzle
Yes
In Tank Filter
No
Tank Material
Polyethylene
Application
Snow Removal and De-Icing
Flow Rate
6 gpm
Power Source
Vehicle Battery-Powered
Number of Speeds
1
Chemical Compatibility
Fertilizer, Foaming Cleaners and Degreasers, Herbicide, Pesticide, Liquid Ice Melt or Brine Solutions
Compatible Vehicle Type
Truck
Number of Sprayers
9
Mount Type
Pin Hitch
Mount Orientation
Horizontal
Connection Type
Quick-Connect
Product Type
Vehicle Mounted Sprayer
Sprayer Pressure - Maximum
100 psi
Spray Mechanism
Hose-End
Sprayer Form
In-Bed
Description
ANTI-ICE SYSTEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.