
ANTI-ICE SYSTEM
Mfr # 6190170
Zoro # G411934892
product price: $2,699.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Voltage
12 V
Power Source
Vehicle Battery-Powered
Application
Snow Removal and De-Icing
In Tank Filter
No
Tank Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6190170
Zoro #
G411934892
UPC #
724920167185
Country of Origin
United States
Dimensions
Fill Opening Size
12 in
Hose Length
14 in
Boom Width
6 1/4 ft
Details
Item
Cordless Vehicle Mounted Sprayer
Voltage
12 V
Power Source
Vehicle Battery-Powered
Application
Snow Removal and De-Icing
In Tank Filter
No
Tank Material
Polyethylene
Flow Rate
6 gpm
Adjustable Nozzle
Yes
Tank Capacity
550 gal
Sprayer Form
In-Bed
Chemical Compatibility
Fertilizer, Foaming Cleaners and Degreasers, Herbicide, Pesticide, Liquid Ice Melt or Brine Solutions
Number of Sprayers
9
Compatible Vehicle Type
Truck
Product Type
Vehicle Mounted Sprayer
Sprayer Pressure - Maximum
100 psi
Mount Orientation
Horizontal
Mount Type
Pin Hitch
Spray Mechanism
Hose-End
Number of Speeds
1
Connection Type
Quick-Connect
Description
ANTI-ICE SYSTEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.