Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANTI-ICE SYSTEM

  • Mfr # 6191121

  • Zoro # G511934877


product price: $10,449.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Engine Brand
Honda
Nozzle Spray Pattern
Straight Stream
Fill Opening Size
12 in
Tank Material
Polyethylene
In Tank Filter
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6191121
Zoro #
G511934877
UPC #
724920167208
Country of Origin
United States

Dimensions

Fill Opening Size
12 in
Hose Diameter
3/4 in
Boom Width
75 in

Details

Item
Gas-Powered Vehicle Mounted Sprayer
Engine Brand
Honda
Nozzle Spray Pattern
Straight Stream
Tank Material
Polyethylene
In Tank Filter
No
Adjustable Nozzle
Yes
Flow Rate
25 gpm
Nozzle Material
Polypropylene
Sprayer Pressure Release
No
Application
Snow Removal and De-Icing
Includes
Leg Frame Stand
Seal/Gasket Material
Viton(TM)
Tank Capacity
550 gal
Power Source
Gas-Powered
Fuel Tank Capacity
0.77 L
Connection Type
Cam Lock
Sprayer Pressure - Maximum
70 psi
Engine Cycle
4-Cycle
Mount Type
In-Bed
Chemical Compatibility
Fertilizer, Foaming Cleaners and Degreasers, Herbicide, Liquid Ice Melt or Brine Solutions, Pesticide
Product Type
Vehicle-Mounted Sprayer
Spray Liquid
Non-Foam
Sprayer Form
In-Bed
Engine Displacement
98.5 cc
Pressurizing Method
Centrifugal Pump
Spray Mechanism
Engine-Driven
Mount Orientation
Horizontal
Horsepower
3 hp
Number of Sprayers
1
Tool Weight
950 lb
Number of Nozzles Included
9
Compatible Vehicle Type
Truck

Description

ANTI-ICE SYSTEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.