Zoro Homepage

Anti-Sail Bracket, Steel, Silver, 2 PK

  • Mfr # B2436ASBC

  • Zoro # G516091469


product price: $42.79
/pk 2, $21.40/ea

Key Features

Material
Steel
Color
Silver
Mounting Hole Diameter
3/8 in
Overall Height
21 in
Product Type
Anti-Sail Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2436ASBC
Zoro #
G516091469
UPC #
724920014724
Country of Origin
China

Dimensions

Mounting Hole Diameter
3/8 in
Overall Height
21 in
Overall Width
25 1/8 in
Compatible Width
24 in
Overall Diameter
5/16 in
Compatible Thickness
5/16 in
Overall Length
25 1/8 in

Details

Material
Steel
Item
Anti-Sail Bracket
Color
Silver
Product Type
Anti-Sail Bracket

Description

Brackets,PK2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.