
Back Drag Kit
Mfr # 9153008
Zoro # G111998781
product price: $1,869.99
/eaKey Features
Overall Depth
8 ft
Includes
Bolt-On Hardware
Product Type
Back Drag Kit
Compatible Manufacturer Model Number
2603108, 2603110, 2603112
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9153008
Zoro #
G111998781
UPC #
724920134033
Country of Origin
United States
Dimensions
Overall Depth
8 ft
Details
Item
Back Drag Kit
Includes
Bolt-On Hardware
Product Type
Back Drag Kit
Compatible Manufacturer Model Number
2603108, 2603110, 2603112
Color
Black
Compatible Product Type
Skid Steers
Material
Steel, Carbon Steel, Rubber
Description
Back Drag Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.