Backpack
Mfr # BP826524
Zoro # G311378505
product price: $4,444.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP826524
Zoro #
G311378505
UPC #
724920180214
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Depth
65 in
Overall Width
82 in
Lid Thickness
0.1 in
Body Thickness
0.1 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Gas Shocks
Storage Capacity
74 cu ft
Item
Backpack
Mount Type
Bolt
Lock Type
Keyed
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Truck Box Type
Backpack Truck Box
Latch Type
T-Handle Compression
Description
Backpack, Silver, Double Lid, Overall Width 82 in, Overall Depth 65 in, Overall Height 24 in, Storage Capacity 74 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shocks
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.