
Backpack
Mfr # BP827024
Zoro # G411378481
product price: $4,622.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP827024
Zoro #
G411378481
UPC #
724920175197
Country of Origin
United States
Dimensions
Overall Depth
70 in
Overall Height
24 in
Overall Width
82 in
Body Thickness
0.1 in
Lid Thickness
0.1 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Gas Shocks
Storage Capacity
156.3 cu ft
Item
Backpack
Mount Type
Bolt
Lock Type
Keyed
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Truck Box Type
Backpack Truck Box
Latch Type
T-Handle Compression
Description
Backpack, Silver, Double Lid, Overall Width 82 in, Overall Depth 70 in, Overall Height 24 in, Storage Capacity 156.3 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shocks
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.