Zoro Homepage

Backpack Truck Box, Silver, 0.100" Gauge

  • Mfr # BP824624

  • Zoro # G2501938


product price: $3,870.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, Gas Shocks, Automotive Bulb Seal and Built-In Rain Gutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP824624
Zoro #
G2501938
UPC #
724920084871
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
46 in
Overall Width
82 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, Gas Shocks, Automotive Bulb Seal and Built-In Rain Gutter
Item
Backpack Truck Box
Lid Hinge
Yes
Storage Capacity
52.4 cu ft
Weather Resistant
Yes
Lid Material
Aluminum
Lock Type
Keyed
Texture
Diamond Plate
Latch Type
T-Handle Compression
Truck Box Type
Backpack Truck Box
Resistance Properties
Corrosion-Resistant

Description

Backpack Truck Box, Silver, Double Drop-Down Doors, Overall Width 82 in, Overall Depth 24 in, Overall Height 46 in, Storage Capacity 52.4 cu ft, 0.1 in Gauge, Latch Mechanism D-Handle, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable, Features Die-Cast Compression Latch, Gas Shocks, Automotive Bulb Seal and Built-In Rain Gutter, Lid Hinge Yes, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.