Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Hitch
- Mfr # 10050
- Zoro # G6076791
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Product Type
Combination Hitch
Mount Type
Bolt On
Type Class
8 tons
Fits Ball Diameter
2 in
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10050
- Zoro #
- G6076791
- UPC #
- 724920052207
- Country of Origin
- China
Dimensions
- Fits Ball Diameter
- 2 in
- Ball Diameter
- 2 in
- Fits Chest Size
- Handles Multiple Towing Needs with its Interchangeable Design, Tough, Interchangeable Forged Steel Hitch Ball, Versatile Design can Accommodate a Variety of Trailer Heights
- Mounting Hole Diameter
- 17/32 in
Details
- Item
- Combo Hitch w/Mount Kit, 2", 8 Ton
- Product Type
- Combination Hitch
- Mount Type
- Bolt On
- Type Class
- 8 tons
- Shell Material
- Steel
- Drilling Required
- Yes
- Resistance Properties
- Corrosion-Resistant
- Gross Towing Weight Capacity
- 16,000 lb
- Tongue Weight
- 3,000 lb
- Gross Trailer Weight Capacity
- 16,000 lb
- Horizontal Distance Between Mounting Holes
- 3 3/8 in
- Finish
- Powder Coated
- Includes
- Drilling Template
- For Use With
- Towing
- Vertical Distance Between Mounting Holes
- 1 3/4 in
- Features
- Handles Multiple Towing Needs with its Interchangeable Design, Tough, Interchangeable Forged Steel Hitch Ball, Versatile Design can Accommodate a Variety of Trailer Heights
- Material
- Steel
- Compatible Product Type
- Towing
Description
Ball Hitch, Mount Type Bolt On, Gross Trailer Weight Capacity 16,000 lb, Tongue Weight 3,000 lb, Ball Diameter 2 in, Material Steel, Finish Powder Coated, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 17/32 in, Drilling Required Yes, Includes Drilling Template, Resistance Properties Corrosion-Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.