Ball Mount, 10 1/2 in L, 3 in W, 28 lb
- Mfr # 1803458
- Zoro # G223358442
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Gross Towing Weight Capacity
21,000 lb
Wire Rope Length
10 1/2 in
Features
Solid Shank
Ball Mount Style
Ball Mount
Includes
Ball Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803458
- Zoro #
- G223358442
- UPC #
- 724920176255
- Country of Origin
- India
- Gross Towing Weight Capacity
- 21,000 lb
- Features
- Solid Shank
- Ball Mount Style
- Ball Mount
- Includes
- Ball Mount
- For Use With
- Industry-Standard 3 in Receivers
- Material
- Forged Steel
- Pin Hole to Hitch Ball Distance
- 1 1/4 in
- Gross Vehicle Weight Capacity
- 2,100 lb
- Finish
- Powder Coated
- Resistance Properties
- Corrosion-Resistant
- Item
- Ball Mount
- Drop
- 8 in
- Vehicle Class
- V
- Weight
- 28 lb
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Rise
- 6 3/4 in
- Shell Material
- Forged Steel
- Compatible Product Type
- Industry-Standard 3 in Receivers
- Traction Material
- Forged Steel
Dimensions
- Wire Rope Length
- 10 1/2 in
- Compatible Ball Shank Diameter
- 1 1/4 in
- Overall Width
- 3 in
- Compatible Hitch Size
- 3 in
- Compatible Ball Diameter
- 2 5/16 in
- Overall Length
- 10 1/2 in
- Length
- 10 1/2 in
- Fits Chest Size
- Solid Shank
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 3 in, Gross Towing Weight Capacity 21,000 lb, Gross Vehicle Weight Capacity 2,100 lb, Pin Hole to Hitch Ball Distance 1 1/4 in, Material Forged Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Ball Mount, Weight 28 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.