Ball Mount, Carbon Steel, Powder Coated
- Mfr # 1803060
- Zoro # G9110829
product price:Â
$
35.69
/ea
Key Features
Fits Chest Size
Clevis Style, Tubular Shank
Drop
0 in
Pin Hole to Hitch Ball Distance
9 1/4 in
Resistance Properties
Corrosion-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803060
- Zoro #
- G9110829
- UPC #
- 724920070232
- Country of Origin
- India
Dimensions
- Fits Chest Size
- Clevis Style, Tubular Shank
- Overall Length
- 9 1/4 in
- Compatible Ball Shank Diameter
- 2 in
- Compatible Hitch Size
- 2 in
- Length
- 9 1/4 in
Details
- Item
- Ball Mount
- Drop
- 0 in
- Pin Hole to Hitch Ball Distance
- 9 1/4 in
- Resistance Properties
- Corrosion-Resistant
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Weight
- 11.9 lb
- For Use With
- Agricultural Equipment Towing, Dragging Applications
- Gross Vehicle Weight Capacity
- 6,000 lb
- Tongue Capacity
- 600 lb
- Shell Material
- Carbon Steel
- Rise
- 3/4 in
- Vehicle Class
- III
- Gross Towing Weight Capacity
- 6,000 lb
- Ball Mount Style
- Ball Mount
- Finish
- Powder Coated
- Features
- Clevis Style, Tubular Shank
- Material
- Carbon Steel
- Compatible Product Type
- Agricultural Equipment Towing, Dragging Applications
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 11.9 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 0 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.