Zoro Homepage

Black Drop Forged Light-Duty Tow Hook - 10,000 Pound, PK2

  • Mfr # B2799B

  • Zoro # G4838793


product price: $17.19
/pk 2, $8.60/ea

Key Features

Application
Heavy Duty Construction
Features
Black Powder Finish
Color
Black
Type
Tow Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2799B
Zoro #
G4838793
UPC #
724920016278
Country of Origin
United States

Details

Item
Tow Hook
Application
Heavy Duty Construction
Features
Black Powder Finish
Color
Black
Type
Tow Hook

Description

Tow Hook, Features Black Powder Finish, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.