Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep

  • Mfr # 5231512

  • Zoro # G7117747


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Type
Cable
Material
Steel
Length (In.)
15 in
Color
Black
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5231512
Zoro #
G7117747
UPC #
724920088282
Country of Origin
United States

Dimensions

Length (In.)
15 in
Length
15"
Overall Length
15 in
Step Width
12 in
Step Depth
1 3/8 in

Details

Item
Cable Step
Type
Cable
Material
Steel
Color
Black
Number of Rungs
1
Mounting Style
Bolt-On
Step Tread
Non-Slip
Finish
Powder Coated
Step Style
Permanent

Description

Cable Step, Step Width 12 in, Step Depth 1 3/8 in, Steel, Black, Step Tread Non-Slip, Finish Powder Coated, Mounting Style Bolt-On, Number of Rungs 1, Overall Length 15 in, Step Style Permanent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.