Zoro Homepage

Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary

  • Mfr # 6391206

  • Zoro # G6491396


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12 to 24V DC
Includes
Wiring Harness
Number of Terminals
4
Finish
Aluminum
Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6391206
Zoro #
G6491396
UPC #
724920116497
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-1/4 in
Height
2-1/4 in

Details

Voltage Rating
12 to 24V DC
Includes
Wiring Harness
Item
Automotive Switch
Number of Terminals
4
Finish
Aluminum
Switch Type
Push/Pull Switch
Body Color
Black
Switch Function
Momentary On/Off
Features
Pre-Wired
Compatible Product Type
49 in Modular Lightbars, 54 in Modular Lightbars, 60 in Modular Lightbars

Description

Automotive Switch, Switch Function Momentary On/Off, Actuator Color Red, Body Color Black, Compatible Product Type 49 in Modular Lightbars, 54 in Modular Lightbars, 60 in Modular Lightbars, Features Pre-Wired, Includes Wiring Harness, Overall Height 2 3/4 in, Overall Length 13/16 in, Overall Width 6 1/2 in, Switch Type Push/Pull Switch, Voltage Rating 12 to 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.