Shop All Truck Boxes
Buyers Products
18x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725120
Zoro # G6019769
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Width 48"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 18"
Product Information
- Brand Buyers Products
- MFR # 1725120
- Zoro # G6019769
- UPC # 724920146180
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 18" |
Height | 24" |
Details
Description
Black Underbody Truck Box,18X24X48
- •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with gloss black powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
- •Shut out weather and theft with the locking die cast compression latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oil Filter, 3500 (3500)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- WIX FILTERS Fuel Water Separator Filter, WF10059 (WF10059)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- BUYERS PRODUCTS Truck Box, Black, 18" H, 14 Gauge (1702605)
- BUYERS PRODUCTS 18x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Tool Box (1729410)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- BUYERS PRODUCTS 18x18x30 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732303)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- BUYERS PRODUCTS 18x18x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735100)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701351)
- Buyers Products Truck Bed & Tailgate Accessories